AccessPoint mobile GPS 20-01-10/00 +12/24 V

Supplier: SenseAnywhere
SENA0630125977118EA 805 EUR
SENA0630125977118
AccessPoint mobile GPS 20-01-10/00 +12/24 V
The SenseAnywhere AccessPoint is an economic plug and play device that connects SenseAnywhere’s wireless Sensors to the Cloud service of SenseAnywhere.

  • SenseAnywhere wireless protocol with automatic service discovery and seamless roaming
  • With its cellular modem and GPS receiver, it is perfectly suited for transport and remote locations

SenseAnywhere AccessPoints connect our Sensors to Senseanywhere’s Cloud Service. The wireless communication between the Sensors and the network is a 2-way communication. A Sensor automatically discovers SenseAnywhere AccessPoints at any given location and transmits its data to the central database and awaits a confirmation of good reception. When confirmation arrives, the message is removed from the Sensor’s memory. The protocol features re-transmission attempts and duplicate packet filtering, so no event ever gets lost. Our Mobile AccessPoint connects with the internet (2G and 3G) and has a GPS receiver module which enables you to locate your loggers real-time.

Ethernet Connector: Shielded RJ45
Power: 5 W
Data consumption: ~5 MB per month for the AccessPoint and ~10 MB per month per sensor (communicating via that AccessPoint)
Mounting: Antennas for cellular network communication and GPS reception are integrated inside the enclosure. The top lid should be placed facing up and with a view to the sky as much as possible.
Operating temp.: −20 to +50 °C
Protection: IP 65
Number of data loggers supported: No limits

Wireless frequency: ISM Band, 868 MHz (ITU Region 1)
Mobile frequency bands: GSM: 850/900/1800/1900/2100 MHz
UMTS/HSPA+: 800/850/900/1700/1900/2100 MHz

Certifications: Compatibility: CE, EN 300328, EN 55022 (868 MHz).

Ordering information: Sensors and other components are sold seperately; contact your Avantor representative for more information.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR