SDG Pro solvent degasser

Supplier: Thermo Scientific
HYPE66001-010EA 4060 EUR
HYPE66001-010
SDG Pro solvent degasser
Used to degas the mobile phase for HPLC and can be employed in other applications where gases may interfere with the use of the system (such as an autotitrator).

  • High efficiency in-line system
  • Reliable, continuous operation
  • Quick equilibration and short startup times
  • Removes dissolved gases from solvents

General
Mode of degassing: Gas permeation through a fuoropolymer tube
Degassing capacity: ~2 ppm at 1 ml/min
Dead volume: ~480 µl per channel for standard channel

Power
Power requirement if using supplied AC adapter: 100 to 240 VAC (±10%), 1 A, 50 to 60 Hz (±3 Hz)
Power requirement if not using supplied AC adapter: 15 to 24 VDC at 0,85 A maximum (0,5 A typical)
Wall sockets: 4 supplied with AC adapter, interchangeable: North America/Japan, U.K., Continental Europe, Australia
Installation over-voltage category: II

Validation output
Signal: 5 mVDC / 1 mm Hg absolute from 20 to 800 mm Hg (0,100 VDC at 20 mm Hg; 4000 VDC at 800 mm Hg)
Accuracy: ±1,0% of reading ±0,010 VDC from 20 to 800 mm Hg

Operating conditions
Ambient relative humidity (RH): 20 to 80% RH (without condensation)
Altitude: 0 to 2000 m
Indoor vs. outdoor use: Indoor
Pollution degree: 2

Storage conditions
Ambient temperature: −20 to +60 °C
Ambient relative humidity: 20 to 80% RH (without condensation)
Altitude: 0 to 12000 m
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR