This waterproof and windproof jacket is made of anti-static SIOPOR FR AST fabric: 100% polyester fabric with 100% FR PU coating + AST. It features a fixed flame-retardant cotton lining with one pocket.
- Straight collar with foldaway hood
- Zip closure under flap with touch & close fastening
- Two inset chest pockets with zip closure, two inset pockets
- One Napoleon pocket, one phone pocket, one loop for badge
- Round inset sleeves, sleeve narrowing by touch and close fastening
- Drawstring in waist and hem
- Taped seams
- Flame retardant reflective tape (50 mm)
The outer fabric is water-repellent, while the coating on the inside attracts moisture and keeps the skin dry. Different fleeces or linings can be zipped in.
Back length: 85 cm
Weight: 250 g/m²
Certifications: EN 531 (A B2 C1), EN 13034 (Type PB/6), EN 14116 (inside index 3; outside index 1), EN 1149-5, EN 343 (3-3), EN 471 (3-2)