Flame retardant rain jacket, Alabama 1798

Supplier: Sioen
SIOE1798/B90/SEA 121 EUR
SIOE1798/B90/S SIOE1798/B90/1XL SIOE1798/B90/3XL SIOE1798/B90/L SIOE1798/B90/M SIOE1798/B90/2XL
Flame retardant rain jacket, Alabama 1798
Waterproof and windproof rain jacket made of Flexothane® Flame fabric. 100% FR polyester knitting with FR PU coating. Different linings/fleeces can be zipped in.

  • Straight collar with foldaway hood
  • Zip closure under double flap with press studs
  • Two inset pockets
  • Round inset sleeves; sleeve narrowing by press studs
  • High frequency welded seams for extended durability
  • Flame retardant reflective tape (50 mm)

Back length: 85 cm (L)
Weight: 190 g/m²

Certifications: EN ISO 14116:2008 / Index 1/25H/40, EN 343:2003 + A1:2007 (3-1)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR