Micro burners with needle valve, 1000 °C

Supplier: Bochem
451-0002EA 60.8 EUR
451-0002 451-0001
Micro burners with needle valve, 1000 °C
Heaters Gas Burners
Nickelled brass.

  • Max. temperature 1000 °C
  • With air regulation
  • Accepts 10 mm Ø tubing

Height: 90 mm

Head Ø: 8 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR